Mountain Plumbing Products
Sweat Angle Closet Lavatory Supply Kit with Lever Handle Polished Nickel
Part #MMT5160LNLPN | Item #4512828 | Manufacturer Part #MT5160L-NL/PN
Product Details
Lead Law Compliant
Specifications
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
End Connection 1: Sweat
End Connections: Sweat
Lead Law Compliant: Yes
Water Supply Connector Type: Toilet