MOUNTING KIT
Part #DRP100957RB | Item #8111629 | Manufacturer Part #RP100957RB
Call for Pricing
Type:
DRP100957RBHow to get it:
Product Details
Specifications
ADA Compliant: No
Brand Model Compatibility: Delta
Color Finish: Venetian Bronze
Color Finish Category: Bronze Tones
Depth: 4-18/25 in
Height: 1-14/25 in
Material: Zinc
Maximum Height: 1-14/25 in
Side Spray: No
Smart Home Enabled: No
Type: DRP100957RB
Weight: 0.422