Mouse Glue Trap Tray (6 Pack)

You last purchased this on
 
J T Eaton

Mouse Glue Trap Tray (6 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
J T Eaton

Mouse Glue Trap Tray (6 Pack)

  • Fast #
  • Part #E11100PRE6
  • Item #7688594
  • Manufacturer Part #111-00PRE6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No bait needed
  • Catch mice and rats
  • Ready to use and disposable
  • Requires Certification

Specifications

Application:
Indoor
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
3/4 in
Indoor Outdoor:
Indoor/Outdoor
Length:
10 in
Material:
Plastic
Package Quantity:
Pack of 6
Type:
Glue Trap
Width:
5 in