MOXIE 2 LIGHT SCONCE
MOXIE 2 LIGHT SCONCE
Product Details
Product Details
- Bold silhouette with dramatic details creates a modern statement
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
- 15 year finish warranty
- Luxurious gold finish with opulent sheen
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Sunset Gold
- Height:
- 19-3/4 in
- Light Bulb Type:
- Incandescent
- Material:
- Die Cast Aluminum
- Volts:
- 120V