1.75 gpm Single-function Showerhead with Wireless Speaker in Oil Rubbed Bronze
Moxie® 1.75 gpm Single-function Showerhead with Wireless Speaker in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Syncs with devices enabled with BLUETOOTH wireless technology including smartphones, MP3 players, tablets, and laptops located up to 32 feet away
- Total harmonic distortion: 1.5 watts at 1 kHz with less than 1% distortion
- Showerhead with wireless speaker streams your personalized music playlists, news, and other audio in the shower
- Soft silicone sprayface is easy to clean
- Built-in rechargeable lithium-ion battery provides approximately 7 hours of run time (Actual battery life will vary with use, settings and environmental conditions Rechargeable batteries have a limited number of charge cycles)
- 60 angled nozzles deliver a full-coverage, enveloping spray
- Wireless speaker can be used outside the shower space, independent of the showerhead, to stream music in any room
- Water-resistant wireless speaker pops in and out of showerhead for easy recharging
- 1/2-inch NPT connection
- 1.75 gpm (gallons per minute) flow rate
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Moxie®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-3/16 in
- Diameter:
- 5 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 45 psi
- Shape:
- Round
- Showerhead Function:
- Single
- Spray Type:
- Full Coverage
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes