1.75 gpm Single-function Showerhead with Wireless Speaker in White

You last purchased this on
 
KOHLER

Moxie® 1.75 gpm Single-function Showerhead with Wireless Speaker in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Moxie® 1.75 gpm Single-function Showerhead with Wireless Speaker in White

  • Fast #
  • Part #K9245-G-0
  • Item #7629180
  • Manufacturer Part #9245-G-0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Syncs with devices enabled with Bluetooth wireless technology including smart phones, MP3 players, tablets, and laptops located up to 32 feet away
  • Total harmonic distortion: 1.5 watts at 1 kHz with less than 1% distortion
  • Showerhead with wireless speaker streams your personalized music playlists, news, and other audio in the shower
  • Soft silicone sprayface is easy to clean
  • Built-in rechargeable lithium-ion battery provides approximately 7 hours of run time (Actual battery life will vary with use, settings and environmental conditions Rechargeable batteries have a limited number of charge cycles)
  • 60 angled nozzles deliver a full-coverage, enveloping spray
  • Wireless speaker can be used outside the shower space, independent of the showerhead, to stream music in any room
  • Water-resistant wireless speaker pops in and out of showerhead for easy recharging
  • 1/2-inch NPT connection
  • 1.75 gpm (gallons per minute) flow rate
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Moxie®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-3/16 in
Diameter:
5 in
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
45 psi
Shape:
Round
Showerhead Function:
Single
Spray Type:
Full Coverage
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes