DESCRIPTION

Mr. Pex Systems 300 ft. Plastic Tubing

M1220030

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-876
Length
300 ft
Material
Plastic
Material Type
Polyethylene
Pipe Tubing Size
1/2 in