DESCRIPTION

Mr Steam 12-1/2 in. Recessed Light

MMSLIGHTRCS

Color Finish

 

SPECIFICATIONS

Color Finish
Nickel
Diameter
12-1/2 in
Height
8-1/4 in
Light Bulb Shape Code
PAR30 Short Neck
Lighting Direction
Down Lighting
Number Of Lights
1
Volts
120V
Watts
75
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY