19-3/4 x 13-1/4 x 1-1/4 in. Teak Wood and Brass Wall Seat in Brushed Nickel with Brown

You last purchased this on
 
Mr Steam

19-3/4 x 13-1/4 x 1-1/4 in. Teak Wood and Brass Wall Seat in Brushed Nickel with Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mr Steam

19-3/4 x 13-1/4 x 1-1/4 in. Teak Wood and Brass Wall Seat in Brushed Nickel with Brown

  • Fast #
  • Part #MMSWSEATBN
  • Item #7360098
  • Manufacturer Part #MSWSEAT-BN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wall brackets are finished in polished chrome, polished nickel, satin nickel, or brushed nickel
  • Rated max 250 lbs.
  • Made with beautifully finished and sealed teak wood
  • All necessary installation hardware is included with seat
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Antimicrobial:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/4 in
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed -:
No
Installation Type:
Floor Mount, Wall Mount
Length:
20 in
Material:
Wood
Mount Type:
Wall
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Box Size:
24 in x 20 in x 3 in
Overall Depth:
3 in
Overall Height:
3 in
Overall Length:
3 in
Overall Width:
20 in
Product Type:
Accessory Kit
Release Date:
2017
Shape:
Rectangular
UL Listed:
No
WaterSense Labeled:
No
Weight:
15 lb
Width:
13-1/4 in
Work Load Limit:
250 lb