33 oz. Lavender Oil for Mr Steam/Sussman Automatic Aroma Steam System
33 oz. Lavender Oil for Mr Steam/Sussman Automatic Aroma Steam System
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Specially formulated & packaged for use with the AromaSteam system
- 1 liter bottle
- Infuse your steam with AromaSteam bottles
- approximate 120 20-minute steam sessions
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Mr Steam/Sussman Automatic Aroma Steam System
- Height:
- 2-1/2 in
- Installation Type:
- Floor Mount, Wall Mount
- Material:
- Oil
- Mount Type:
- Wall
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Box Size:
- 10 in x 7 in x 4 in
- Product Type:
- Oil
- Release Date:
- 2017
- Shape:
- Rectangular
- Size:
- 33 oz
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3 lb