Autoflush System for MS90E, MS150E, MS225E, MS400E, MS Super 1E, MS Super 2E, MS Super 3E, MS Super 4E, MS Super 5E and MS Super 6E Residential Generators

You last purchased this on
 
Mr Steam

AutoFlush® Autoflush System for MS90E, MS150E, MS225E, MS400E, MS Super 1E, MS Super 2E, MS Super 3E, MS Super 4E, MS Super 5E and MS Super 6E Residential Generators

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mr Steam

AutoFlush® Autoflush System for MS90E, MS150E, MS225E, MS400E, MS Super 1E, MS Super 2E, MS Super 3E, MS Super 4E, MS Super 5E and MS Super 6E Residential Generators

  • Fast #
  • Part #MMS81500E
  • Item #3616011
  • Manufacturer Part #MS81500E
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Automatically flushes old water and impurities from your steam generator after every session, no buttons to push to initiate draining.
  • Impurities and old water are flushed through a 1/2" , electronically activated valve. You'll never experience a clog, and there's nothing to remember.
  • The system quietly flushes impurities through a ½" electronically-activated valve - no small opening to clog.
  • Quiet operation
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Antimicrobial:
No
Application:
Residential
Brand Model Compatibility:
MS90E, MS150E, MS225E, MS400E, MS Super 1E, MS Super 2E, MS Super 3E, MS Super 4E, MS Super 5E, and MS Super 6E Residential Generators
CARB OTC LEED Compliant:
No
Collection:
AutoFlush®
Depth:
2-3/4 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed -:
No
Installation Type:
Floor Mount, Wall Mount
Length:
4-1/4 in
Material:
Metal
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Box Size:
8 in x 7 in x 4 in
Power Source:
Electric
Product Type:
Valve
Release Date:
2017
Shape:
Rectangular
Type:
Accessory
UL Listed:
Yes
WaterSense Labeled:
No
Weight:
2 lb
Width:
5 in