Steam Generator 20kW 240V
E-Series Steam Generator 20kW 240V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in areas such as a cabinet, closet, under a sealed bench or in an insulated attic
- Exclusive micro processor operating system is the brains of our intelligent steam generator .
- Free from defects in materials and craftsmanship for its lifetime. Mr.Steam will repair or replace (at its option) a Generator which fails to conform to this warranty
- Naturally corrosion resistant, 100 percent recyclable stainless steel inside and out
- Designed to save water and energy. Uses less than two gallons of water vs 40 gallons for an ordinary bath.
- LED indicators to help you troubleshoot any connection and maintenance challenges.
- Easily install spa therapy accessories or components such as AromaTherapy, ChromaTherapy, SteamLinx, and more
Specifications
- ADA Compliant:
- No
- AMP:
- 84
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- E-Series
- Depth:
- 24 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 3/8 - 1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Height:
- 17 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 7-7/8 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 875 cf
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Generator
- Release Date:
- 2017
- Shape:
- Rectangular
- Type:
- Generator
- UL Listed:
- No
- Volts:
- 240V
- WaterSense Labeled:
- No
- Watts:
- 20 kW
- Weight:
- 64 lb
- Width:
- 18-1/2 in