TEMPO SUPER-2E 12 Kilowatts 208V 1PH
E-Series TEMPO SUPER-2E 12 Kilowatts 208V 1PH
Frequently Purchased Together
Product Details
Product Details
- Free from defects in materials and craftsmanship for its lifetime. Mr.Steam will repair or replace (at its option) a Generator which fails to conform to this warranty
- Installs in areas such as a cabinet, closet, under a sealed bench or in an insulated attic
- Exclusive micro processor operating system is the brains of our intelligent steam generator .
- Easily install spa therapy accessories or components such as AromaTherapy, ChromaTherapy, SteamLinx, and more
- LED indicators to help you troubleshoot any connection and maintenance challenges
- Naturally corrosion resistant, 100 percent recyclable stainless steel inside and out
- Designed to save water and energy. Uses less than two gallons of water vs 40 gallons for an ordinary bath.
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Collection:
- E-Series
- Depth:
- 22 in
- Height:
- 7-7/8 in
- Length:
- 20 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 575 cf
- Phase:
- Single Phase
- UL Listed:
- No
- Volts:
- 208V
- Watts:
- 12000 W
- Width:
- 17 in