DESCRIPTION

Mr Steam Steam Shower Generator

MMSSUPER6EC1

Maximum Cubic Foot Range:

SPECIFICATIONS

AMP
126
CARB OTC LEED Compliant
No
GSA Approved
No
Height
18-3/4 in
IAPMO Listed
No
Length
17 in
Material
Stainless Steel
Maximum Cubic Foot Range
1275 cf
Phase
Single Phase
UL Listed
Yes
Volts
240V
Watts
24
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY