• Cart

DESCRIPTION

MSA Evotech™ 5000 lb. Full Body Harness with D-Ring

M101059

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI A10.32-2004, ANSI Z359.1
Capacity
400 lb
Clothing Size
Standard
Collection
Evotech™
Color Finish
Black, Red
Material
Alloy Steel, Plastic, Zinc Plated
Material Type
Polyester
Work Load Limit
5000

Starting at
Call for Pricing
  • QUANTITY