Altair® 2X ALTAIR 2XT CO H2 & H2S GAS DET CHAR

Part #M10154071  |  Item #5121259  |  Manufacturer Part #10154071

$1,348.67 EACH

Type:

M10154071

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low cost of ownership, fastest sensor response times, lowest calibration gas flow rate on the market
  • 4-year expected sensor life, 3-year warranty on instrument and most sensors (2 years on Cl2, NH3)
  • Stand-alone bump tests reduce maintenance, increase productivity (ALTAIR 2XP only)
  • 1 device can monitor 2 gases (ALTAIR 2XT only)
  • Increased safety awareness and real-time compliance, stand-alone bump test anytime, anywhere without specific calibration gas (ALTAIR 2XP only)
  • Bump pass: green LED flash every 15s, large on-screen checkmark
  • Bump fail or expiration: red LED flash every 15s, no checkmark
  • End-of-sensor-life warning and alarm, Full-time traceability, Records 75 alarm events, 150+ hours of periodic data (ALTAIR 2X and 2XP), 100+ hours of periodic data (ALTAIR 2XT)
  • Compatible with MSA GALAXY GX2 Automated Test System and MSA Link Pro software
  • Rugged durability, tough over-molded rubber armor, survives multiple 25-ft drops onto concrete, agency-certified dust- and water-tight IP67 construction, intrinsically-safe design

Documents

Specifications

Application: Detection

Battery Size: [CR2, EL1CR2]

Battery Type: Lithium

Collection: Altair® 2X

Color Finish: Charcoal

Color Finish Category: Blacks

Depth: 1-1/4 in

Disposable: No

Height: 2-9/25 in

Length: 3-1/2 in

Material: Rubber

Maximum Temperature: 140

Power Source: Battery

Size: Standard

Temperature Range: 32 to 104 Deg F

Type: M10154071

UL Listed: Yes

Weight: .25

Width: 2-1/10 in