• Cart

DESCRIPTION

MSA TechnaCurv® Full Body Harness with D-Ring in Red

M10041

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI A10.32, ANSI Z359.11
Capacity
400 lb
Clothing Size
Universal
Collection
TechnaCurv®
Color Finish
Red
Material
Alloy Steel, Plastic, Zinc Plated
Material Type
Polyester
Work Load Limit
4000

Starting at
Call for Pricing
  • QUANTITY