• Cart

DESCRIPTION

  • Comfortable, strap-adjustable, Staz-On® suspension offers a superior quality, comfort and protection
  • Helmets meet or exceed all applicable requirements for ANSI Z89.1 - 2003 for a type I helmet

MSA Hard Hat with Staz-On

M8184

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z289.1 2003
CSA Certified
CSA Z94.1-2015
Clothing Size
One Size Fits All
Color Finish
Silver
Material
Plastic
Material Type
Polyethylene

Starting at
Call for Pricing
  • QUANTITY