Blue *V-GARD HARDHAT With Staz-On
V-Gard® Blue *V-GARD HARDHAT With Staz-On
Product Details
Product Details
- Polyethylene shell provides superior impact protection
- Self-adjusting crown straps ensure a comfortable fit
- Available in a variety of colors and sizes
Documents
Specifications
- ANSI:
- ANSI Z89.1-2014
- CSA Certified:
- CSA Z94.1 2015
- Clothing Size:
- Standard
- Collection:
- V-Gard®
- Color Finish Name:
- Blue
- Height:
- 5-1/2 in
- Length:
- 11-1/50 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Reusable:
- Yes
- Weight:
- 0.66 lb
- Width:
- 5-33/50 in