Polycarbonate Faceshield Visor in Clear
V-Gard® Polycarbonate Faceshield Visor in Clear
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For many visor versions the sides are contoured towards face for a closer fit and improved resistance to impact and splash hazards
- Can be worn with helmet-mounted ear muffs
- Designed for use with V-Gard Frames and V-Gard Headgear
- Visors with green tint help alleviate eye strain and fatigue by reducing excessive glare, especially in outdoor working conditions. Not for use where a Shade Infrared (IR) visor is required.
- Available with Antifog/Antiscratch coatings
- Special versions, called nitrometers, are designed to work with V-Gard Retractable or Standard Chin Protectors
- 2 thickness versions depending on your needs and budget
- Superior UV protection
Documents
Specifications
- ANSI:
- ANSI Z87.1-2010, ANSI Z87.1-2010
- Application:
- General Purpose
- CSA Certified:
- CSA Z94.3 2007
- Clothing Size:
- One Size Fits All
- Collection:
- V-Gard®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- No
- Height:
- 47/100 in
- Length:
- 16-4/5 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Visor
- Reusable:
- No
- Size:
- 8 in x 17 in
- Thickness:
- 0.040 in
- Width:
- 2-13/25 in