Hard Hat with Front Brim in Black
V-Gard® Hard Hat with Front Brim in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Featuring Fas-Trac® III Suspension and slots for better impact resistance and personal comfort
- Available in a variety of designs including an extreme hi-viz option that meets ANSI/ISEA Z89.1-2015 requirements for optional hi-viz feature, as well as the ANSI/ISEA 107 standard for high visibility
- Industrial-strength head protection that's lightweight yet durable
- Custom imprinting and striping available
- Metallic gold option designed for use on the jobsite and for ceremonial purposes
Documents
Specifications
- ANSI:
- ANSI Z89.1-2014 Class C
- Application:
- General Purpose
- CSA Certified:
- CSA Z94.1 2005 Class E
- Clothing Size:
- Standard
- Collection:
- V-Gard®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Height:
- 5-9/10 in
- Length:
- 10-3/5 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Reusable:
- Yes
- Weight:
- 0.88 lb
- Width:
- 2-1/20 in