V-Gard® NFL Cincinnati Bengal Hard Hat in Black and Orange

Part #M818390  |  Item #1350606  |  Manufacturer Part #818390

$87.27 EACH

Color/Finish:  

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comfortable, strap-adjustable, Staz-On® suspension offers a superior quality, comfort and protection
  • Helmets meet or exceed all applicable requirements for ANSI Z89.1 - 2003 for a type I helmet

Documents

Specifications

ANSI Specifications: ANSI Z89.1-2009 Class E

Application: General Purpose

CSA Certified: CSA Z94.1 2005 Class E

Clothing Size: Standard

Collection: V-Gard®

Color Finish: [Black, Orange]

Color Finish Category: Blacks

Disposable: No

Height: 5-1/2 in

Length: 10-3/5 in

Material: Plastic

Material Type: High Density Polyethylene

Product Type: NFL Hard Hat

Reusable: Yes

Weight: 0.88

Width: 5-33/50 in