NFL New York Giant Hard Hat in Blue and White
V-Gard® NFL New York Giant Hard Hat in Blue and White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Helmets meet or exceed all applicable requirements for ANSI Z89.1 - 2003 for a type I helmet
- Comfortable, strap-adjustable, Staz-On® suspension offers a superior quality, comfort and protection
Documents
Specifications
- ANSI:
- ANSI Z89.1-2009 Class E
- Application:
- General Purpose
- CSA Certified:
- CSA Z94.1 2005 Class E
- Clothing Size:
- Standard
- Collection:
- V-Gard®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, White
- Disposable:
- No
- Height:
- 5-1/2 in
- Length:
- 10-3/5 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- NFL Hard Hat
- Reusable:
- Yes
- Weight:
- 0.88 lb
- Width:
- 5-33/50 in