PBT Frame in Black
V-Gard® PBT Frame in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z87.1 2015
- Application:
- General Purpose
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- One Size Fits All
- Collection:
- V-Gard®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Height:
- 3-41/50 in
- Length:
- 11-11/50 in
- Material:
- Plastic
- Material Type:
- PBT
- Product Type:
- Frame
- Reusable:
- Yes
- Weight:
- 0.3 lb
- Width:
- 6-11/50 in