V-Gard® V-Gard Slot Cap in White

Part #M475358  |  Item #1431698  |  Manufacturer Part #475358

$39.03 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superior top impact protection
  • Fas-Trac® III suspension is the most comfortable on the market -preferred by 92% of users
  • Designed for use with MSA accessories to ensure compliance with the helmet and accessory
  • V-Gard helmets are made with high-quality, wear-resistant materials
  • Application general purpose

Specifications

ANSI Specifications: ANSI/ISEA Z89.1-2014

Application: General Purpose

CSA Certified: CSA Z94.1

Clothing Size: Standard

Collection: V-Gard®

Color Finish: White

Color Finish Category: Whites

Disposable: No

Height: 7-19/34 in

Length: 10-13/66 in

Material: Plastic

Material Type: High Density Polyethylene

Product Type: Slotted

Reusable: Yes

Type: Slotted

Weight: 0.833

Width: 8-39/59 in