12 ft. Retractable Lanyard
Workman® 12 ft. Retractable Lanyard
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lifeline connector 36C snap hook
- PFL connector back D-ring
Documents
Specifications
- ANSI:
- ANSI Z359.1
- Application:
- Safety
- Cable Length (ft):
- 12 ft
- Collection:
- Workman®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 3-1/10 in
- Length:
- 19-16/25 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Size:
- 12 ft
- Weight:
- 4 lb
- Width:
- 10 in
- Work Load Limit:
- 400 lb