Workman® 30 ft. Self-Retracting Lanyard

Part #M10119507  |  Item #4503421  |  Manufacturer Part #10119507

$1,068.53 EACH

Length:

19-16/55 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Harness connection 36CS snap hook
  • RFID-enabled product for simplified product tracking and inspection
  • Integral, ergonomic carrying handle for easier transport and installation
  • Swivel snap hook with load indicator at lifeline end greatly limits twisting of cable also alerts users that the Workman SRL has been involved in a fall

Specifications

ANSI Specifications: ANSI Z359.14

Application: Safety

Cable Length ft : 30 ft

Cable or Wire Type: Galvanized

Collection: Workman®

Color Finish: Yellow

Color Finish Category: Yellows

Depth: 29-2/5 in

Diameter: 3/16 in

Disposable: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Flow Rate: 68 gpm

Height: 6-1/2 in

Installation Type: Floor Mount

Length: 19-16/55 in

Material: Galvanized Steel

Maximum Pressure: 160 psi

Power Source: Gas

Pressure Class: 125#

Product Type: Lanyard

Reusable: Yes

Size: 30 ft

Supply Pipe Connection: 2 in

Weight: 12.787

Width: 11-5/12 in

Work Load Limit: 400