6/10HP SUB SEWAGE EJECTOR PUMP
MSK Series 6/10HP SUB SEWAGE EJECTOR PUMP
Product Details
Product Details
Specifications
- AMP:
- 1.04, 1.3, 12, 2.5, 3, 6, 6.9
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Collection:
- MSK Series
- Discharge:
- 2 in
- Height:
- 17-1/4 in
- Horsepower:
- 3/5 hp
- Impeller:
- Cast Iron
- Pump Application:
- Sewage
- RPM:
- 1750
- UL Listed:
- No
- Volts:
- 115/200/230V
- Weight:
- 56 lb