7 x 20 in. Oilboard in Natural Brown

You last purchased this on
 
MSSC

7 x 20 in. Oilboard in Natural Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
MSSC

7 x 20 in. Oilboard in Natural Brown

  • Fast #
  • Part #LOB157X2050
  • Item #7453440
  • Manufacturer Part #OB15-7X20-50
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 50 lb. carton
  • Color: Natural
  • Oilboard
  • Requires Certification

Specifications

Color Finish Name:
Natural Brown
Length:
20 in
Product Type:
Oilboard
Thickness:
0.015 in
Weight:
50 lb
Width:
7 in