MSV1 2HP 1PH 115/230V Cast Iron BOOST PUMP

Part #AMSV1171P  |  Manufacturer Part #MSV1-17-1P

Type:

AMSV1171P
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 304 SS Components
  • Cast Iron Base and Adapter
  • Tungsten Carbide w/EPDM
  • All motors are TEFC and dual hertz (50 or 60 cycle)
  • The AMT line of multistage boosters are a great choice for boosting water to higher elevations, boosting city water pressure for use in irrigation and filtration
  • Drop in replacement for Grundfos CR1 Series
  • Available in 2 through 27 stages
  • These American built, heavy-duty pumps feature all the latest technology at an affordable cost

Documents

Specifications

Collection: MSV1

Discharge: 1 in

Discharge Configuration: Horizontal

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Horsepower: 2 hp

Material: [Stainless Steel, Cast Iron]

Material Type: [304 SS, PTFE]

Maximum Pressure: 232 psi

Maximum Temperature: 180

Power Source: AC

Pump Application: Pressure Booster

Pump Motor Type: TEFC

Pump Phase: 1

Pump Stage: 17

RPM: 3450

Type: AMSV1171P

Volts: 115/208/230V