36 x 36 in. Square Shower Base in Bone

Part #MTISB3636BO  |  Item #8134558  |  Manufacturer Part #SB3636-BO

$903.75 EACH

Color/Finish: Bone

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

Specifications

ADA Compliant: No

ASTM Specifications: ASTM C-1028 2007

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 4 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 36 in

Material: Acrylic

NSF Certified: No

Origin: Domestic

Seat Included: No

Shower Base Shape: Square

Strainer Color: Polished Chrome

Threshold Height: 5-1/2 in

UL Listed: No

Width: 36 in