Mti Baths
42 x 36 in. Rectangle Shower Base in Bone
Part #MTISB4236BO | Item #8134540 | Manufacturer Part #SB4236-BO
How to get it:
Product Details
Specifications
ADA Compliant: No
ASTM Specifications: ASTM C-1028 2007
Application: Residential
CARB OTC LEED Compliant: No
Color Finish: Bone
Color Finish Category: Neutrals
Depth: 4 in
Drain Location: Center
Drain Opening: 3-1/2 in
GSA Approved: No
Height: 6-1/2 in
IAPMO Listed: No
Installation Type: Floor Mount
Length: 42 in
Material: Acrylic
NSF Certified: No
Seat Included: No
Shower Base Shape: Rectangle
Strainer Color: Polished Chrome
Threshold Height: 6 in
UL Listed: No
Width: 36 in