47-3/4 x 47-3/4 in. Square Shower Base in Bone
47-3/4 x 47-3/4 in. Square Shower Base in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM C-1028 2007
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 47-3/4 in
- Material:
- Acrylic
- NSF Certified:
- No
- Seat Included:
- No
- Shower Base Shape:
- Square
- Strainer Color:
- Polished Chrome
- Threshold Height:
- 4 in
- UL Listed:
- No
- Width:
- 47-3/4 in