59-1/2 x 36 in. Rectangle Shower Base in Bone

Part #MTISB6036BFBO  |  Item #8134945  |  Manufacturer Part #SB6036BF-BO

Color/Finish: Bone

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASTM Specifications: ASTM C-1028 2007

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Bone

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Height: 4-1/2 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 59-1/2 in

Material: Acrylic

NSF Certified: No

Seat Included: No

Shower Base Shape: Rectangle

Strainer Color: Polished Chrome

Strainer Size: 6-1/8 in

Threshold Height: 1-3/4 in

UL Listed: No

Width: 36 in