Mti Baths

Adena 7 59-1/2 x 35-1/4 in. Freestanding Bathtub with Rear Center Drain in Bone

Part #MTIAST75BO  |  Manufacturer Part #AST75-BO

Color/Finish: Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI Z124.1

ASTM Specifications: ASTM F-462 1994

Basin Depth: 18-7/8 in

Basin Length: 40 in

Basin Width: 25 in

Bathtub Shape: Oval

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 71 gal

Clawfoot Included: No

Collection: Adena 7

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 18-7/8 in

Drain Included: No

Drain Location: Rear Center

Drain Opening: 2 in

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number Of Jets: 20

Number of Occupants: 1

Overall Height: 21-3/4 in

Overall Length: 59-1/2 in

Overall Width: 35-1/4 in

Overflow Type: Round

Size: 59-1/2 in x 35-1/4 in

Soaking Depth: 15-1/2 in

UL Listed: No

Volts: 110V

Weight: 135