71-5/8 x 36 in. Freestanding Bathtub with Rear Center Drain in Bone
Andrea® 10 71-5/8 x 36 in. Freestanding Bathtub with Rear Center Drain in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM F-462 1994
- Basin Depth:
- 19 in
- Basin Length:
- 50-1/2 in
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Total Massage
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 78 gal
- Clawfoot Included:
- No
- Collection:
- Andrea® 10
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Drain Included:
- No
- Drain Location:
- Rear Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 30
- Number of Occupants:
- 2
- Overall Height:
- 21-1/4 in
- Overall Length:
- 71-5/8 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Size:
- 71-5/8 in x 36 in
- Soaking Depth:
- 15-1/2 in
- UL Listed:
- No
- Volts:
- 110V
- Weight:
- 140 lb