60 x 48 in. Rectangle Shower Base in White

You last purchased this on
 
Mti Baths

Basics® 60 x 48 in. Rectangle Shower Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mti Baths

Basics® 60 x 48 in. Rectangle Shower Base in White

  • Fast #
  • Part #MTIMB6048CDWH
  • Item #4698253
  • Manufacturer Part #MB6048CD-WH
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Must be wet-bedded
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
ASTM:
ASTM F-462 1994
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Basics®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
GSA Approved:
No
Height:
5-1/2 in
IAPMO Listed -:
No
Length:
60 in
Material:
Acrylic
NSF Certified:
No
Origin:
Domestic
Seat Included:
No
Shower Base Shape:
Rectangle
Threshold Height:
5 in
UL Listed:
No
Width:
48 in