66 x 36 in. Freestanding Bathtub with Rear Center Drain in Bone

You last purchased this on
 
Mti Baths

Kahlo 4 66 x 36 in. Freestanding Bathtub with Rear Center Drain in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mti Baths

Kahlo 4 66 x 36 in. Freestanding Bathtub with Rear Center Drain in Bone

  • Fast #
  • Part #MTIAE143BO
  • Item #8134768
  • Manufacturer Part #AE143-BO
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1
ASTM:
ASTM F-462 1994
Basin Depth:
18-3/4 in
Basin Length:
46-1/2 in
Basin Width:
23 in
Bathtub Shape:
Rectangle
Bathtub Type:
Total Massage
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
85 gal
Clawfoot Included:
No
Collection:
Kahlo 4
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Drain Included:
Yes
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
Faucet Included:
No
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Jets:
30
Number of Occupants:
2
Overall Height:
22 in
Overall Length:
66 in
Overall Width:
36 in
Overflow Type:
Round
Size:
66 in x 36 in
Soaking Depth:
16 in
UL Listed:
No
Volts:
110V
Weight:
165 lb