110V In-Line Heater for Soaker or Air Tub

You last purchased this on
 
MTI Whirlpools®

110V In-Line Heater for Soaker or Air Tub

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

110V In-Line Heater for Soaker or Air Tub

  • Fast #
  • Part #MTIHTISOAK
  • Item #3685917
  • Manufacturer Part #HTISOAK
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Inline heater for soakers and air baths
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
17.5
Bathtub Accessory Type:
Whirlpool Heaters
CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
Volts:
110V
Watts:
1500 W