22 in. Plastic Lift & Turn Drain in Chrome

You last purchased this on
 
MTI Whirlpools®

22 in. Plastic Lift & Turn Drain in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

22 in. Plastic Lift & Turn Drain in Chrome

  • Fast #
  • Part #MTIWOC
  • Item #2138351
  • Manufacturer Part #WOC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lift and turn drain with overflow kit
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
GSA Approved:
No
IAPMO Listed -:
No
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Tub Depth:
22 in