3-Sided Plastic Integral Tile Flange

You last purchased this on
 
MTI Whirlpools®

3-Sided Plastic Integral Tile Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

3-Sided Plastic Integral Tile Flange

  • Fast #
  • Part #MTIITF
  • Item #2138304
  • Manufacturer Part #ITF
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Alternative to the traditional filler spout
  • Integral tile flange with 3 rectangular side and 2 corner sides
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic