DESCRIPTION

  • Features 6 point-massage jets
  • Includes 1-bhp pump and valve package

MTI Whirlpools 51-1/2 x 30-1/4 in. 3-Wall Alcove Whirlpools with Reversible Drain

MTIMBWWI5030

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
90 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
37-1/2 in
Installation Type
3 Wall Alcove
Length
51-1/2 in
Material
Acrylic
Number Of Jets
6
Volts
120V
Width
30-1/4 in

Starting at
Call for Pricing
  • QUANTITY