DESCRIPTION

  • Includes 3-sided integral tile flange
  • Pre-leveled foam base increases overall height 2-3"
  • Textured bottom

MTI Whirlpools 60 x 42 in. 3-Wall Alcove Whirlpools with Left-Hand Drain

MTIMBWIS6042LH

Color Finish

 

SPECIFICATIONS

Capacity
61 Gal
Color Finish
White
Color Finish Category
Whites
Depth
20-1/4 in
Drain Location
End
Height
20-1/4 in
Horsepower
1 hp
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
6
Volts
110V
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY