• Cart

DESCRIPTION

  • All Boutique Collection tubs are handcrafted with pride in the USA
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.

MTI Whirlpools Elise 2 63 x 32 in. Freestanding Oval Bathtub with Center Drain

MTIS116

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
74 gal
Collection
Elise 2
Color Finish
White Gloss
Color Finish Category
Whites
Configuration
Soaker
Depth
18 in
Drain Location
Center
Drain Opening
2 in
GSA Approved
No
Height
20-5/8 in
IAPMO Listed
No
Installation Type
Freestanding
Length
63 in
Material
Engineered Solid Stone™
NSF Certified
No
Shape
Oval
Type
MTIS116WHGL
UL Listed
Yes
Width
32 in

Starting at
Call for Pricing
  • QUANTITY