DESCRIPTION

  • Includes Chrome toe-tap drain kit
  • Soaking bath

MTI Whirlpools Elena 2 66 x 32 in. Freestanding Bathtub with Center-Hand Drain

MTIS141MT

Color Finish

 

SPECIFICATIONS

Capacity
65 gal
Collection
Elena 2
Color Finish
White Matte
Color Finish Category
Whites
Depth
21-3/4 in
Drain Location
Center
Installation Type
Freestanding
Length
66 in
Material
Engineered Solid Stone
Width
31-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY