DESCRIPTION

  • Includes Chrome toe-tap drain kit
  • Pre-leveled foam base
  • Soaking bath

MTI Whirlpools Parisian 1 66 x 36 in. Acrylic Free Standing Soaker

MTIS146WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
CARB OTC LEED Compliant
No
Capacity
87 gal
Collection
Parisian 1
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
23 in
Drain Location
Center
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Freestanding
Length
66 in
Material
Acrylic
Width
35-3/4 in

Starting at
Call for Pricing
  • QUANTITY