DESCRIPTION

  • Blower and control boxes must be remote located
  • Features 20 air jets and heated air blower
  • Pedestal base
  • Pre-leveled foam base

MTI Whirlpools Melinda 4 66 x 36 in. Air Bath Tub with Base

MTIAST88BASE88WH

Color Finish

 

SPECIFICATIONS

Collection
Melinda 4
Color Finish
White
Color Finish Category
Whites
Depth
23-1/2 in
Drain Location
Center
Length
65-1/2 in
Material
Acrylic
Number Of Jets
20
Volts
110V
Width
35 in

Starting at
Call for Pricing
  • QUANTITY