• Cart

DESCRIPTION

  • All Boutique Collection tubs are handcrafted with pride in the USA
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.

MTI Whirlpools Elise 4 72-7/8 x 37 in. Engineered Solid Stone Freestanding Bathtub with Center Drain

MTIS193

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
102 gal
Collection
Elise 4
Color Finish
White Gloss
Color Finish Category
Whites
Configuration
Soaker
Depth
21 in
Drain Location
Center
Drain Opening
2 in
GSA Approved
No
Height
24-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Length
72-7/8 in
Material
Engineered Solid Stone™
NSF Certified
No
Shape
Oval
Type
MTIS193WHGL
UL Listed
Yes
Width
37 in

Starting at
Call for Pricing
  • QUANTITY