DESCRIPTION

  • Pre-leveled foam base
  • Soaking bath

MTI Whirlpools Andrea® 10 72 x 36 in. Freestanding Bathtub with Center-Hand Drain

MTIS100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
CARB OTC LEED Compliant
No
Capacity
78 gal
Collection
Andrea® 10
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
21-1/4 in
Drain Location
Center
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Freestanding
Length
71-5/8 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY