DESCRIPTION

  • Includes Chrome toe-tap drain kit
  • Pre-leveled foam base
  • Soaking bath

MTI Whirlpools Parisian 2 72 x 40 in. Free Standing Acrylic Tub

MTIS178WH

Color Finish

 

SPECIFICATIONS

Collection
Parisian 2
Color Finish
White
Color Finish Category
Whites
Depth
23-3/8 in
Drain Location
Center
Installation Type
Freestanding
Length
72 in
Material
Acrylic
Width
40 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY